Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide

  • Mfr # TPMN322-AC5015S

  • Zoro # G7557245


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN322-AC5015S
Zoro #
G7557245
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Insert Thickness
0.187
Mounting Hole Dia.
0.169"
Nose Radius
0.031"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMN160308
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
ANSI Number
TPMN322
Steel (P) Compatibility
Yes
Coating
PVD
Relief Angle
11 Degrees
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Clamp
Manufacturer Grade
AC5015S
Primary Material Application
Nickel, Titanium
Shape
Triangle
Cutting Application
Turning
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
ANSI Code
TPMN322
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Coating Process
PVD
Included Angle
60 Degrees
Primary Material Application ISO Code
S01 - S20
Insert Holding Type
No Screw Hole
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.