Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide

  • Mfr # TPMN322-ACP200

  • Zoro # G6309987


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN322-ACP200
Zoro #
G6309987
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
ACP200
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMN160308
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
TPMN322-ACP200
Mounting Style
Screw-On
Coating
Uncoated
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Clearance Angle
11 Degrees
Shape
Triangle
Material - Machining
Carbide
Number of Cutting Edges
3
Primary Material Application ISO Code
K, M, P
Included Angle
60 Degrees
Coating Process
PVD
Measurement System
Fractional Inch
Cutting Application
Turning
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
No Screw Hole
Manufacturer Grade
ACP200
ANSI Code
TPMN322
Primary Material Application
Cast Iron, Stainless Steel, Steel
Features
Fracture Resistant, Wear Resistant
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.