Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0468 in, Carbide

  • Mfr # TPMN323-AC420K

  • Zoro # G6309978


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
3/8 in
Insert Size
323
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN323-AC420K
Zoro #
G6309978
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
323
Corner Radius
0.0468 in
Nose Radius
0.0469"
Insert Thickness
0.1250"
Thickness
0.125 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.