Triangle Turning Insert, Triangle, 3/8 in, TPMR, 0.0156 in, Carbide

  • Mfr # TPMR321ENF-AC8025P

  • Zoro # G6309777


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR321ENF-AC8025P
Zoro #
G6309777
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPMR160304N-SF
ANSI Number
TPMR321ENF-AC8025P
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
Cermet
Stainless (M) Compatibility
Yes
Included Angle
60 Degrees
Shape
Triangle
Primary Material Application ISO Code
P25
Cutting Application
Turning
Material - Machining
Carbide
ANSI Code
TPMR321ENF
Clearance Angle
11 Degrees
Chip-Breaker Style
On One Side
Finish - Machining
Absotech Platinum
Number of Cutting Edges
3
Chip-Breaker Code
ENF
Measurement System
Fractional Inch
Insert Holding Type
No Screw Hole
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application
Steel
Manufacturer Grade
AC8025P
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.