Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMR, 0.0312 in, Carbide

  • Mfr # TPMR322ENF-AC830P

  • Zoro # G3770496


product price: $12.75
/ea
Sold in multiples of 10 for $127.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR322ENF-AC830P
Zoro #
G3770496
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Nose Radius
0.0312"
Insert Thickness
0.125"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPMR160308N-SF
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
No. of Edges
3
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
A-CTFP, S-TFP Boring Bars
Coating
Super FF TiCN/Al2O3/TiN CVD
Cast Iron (K) Compatibility
Yes
ANSI Number
TPMR322ENF-AC830P
Mounting Style
Screw-On
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Manufacturer Grade
AC830P
Finish - Machining
Al203+TiCN
Included Angle
60 Degrees
Features
Fracture Resistant, Wear Resistant
Material - Machining
Carbide
Shape
Triangle
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Cutting Application
Turning
ANSI Code
TPMR322ENF
Measurement System
Fractional Inch
Insert Holding Type
No Screw Hole
Coating Process
CVD
Chip-Breaker Code
ENF
Primary Material Application
Steel
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 3/8 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.