Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT32.51ESU-AC8025P

  • Zoro # G6308937


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT32.51ESU-AC8025P
Zoro #
G6308937
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
0.0156 in
Mounting Hole Dia.
0.169"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT16T304N-SU
No. of Edges
3
Coating
CBN
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
TPMT32.51ESU-AC8025P
For Use With
Toolholders, Boring Bars
Chip-Breaker Code
ESU
Number of Cutting Edges
3
Measurement System
Fractional Inch
ANSI Code
TPMT32.51ESU
Finish - Machining
Absotech Platinum
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC8025P
Material - Machining
Carbide
Coating Process
CVD
Clearance Angle
11 Degrees
Shape
Triangle
Cutting Application
Turning
Chip-Breaker Style
On One Side
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application ISO Code
P25
Included Angle
60 Degrees
Primary Material Application
Steel
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.