Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT331ELB-AC8025P

  • Zoro # G6308867


product price: $12.45
/ea
Sold in multiples of 10 for $124.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT331ELB-AC8025P
Zoro #
G6308867
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.169"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
0.1875 in
Through Hole Inside Dia.
0.1693 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPMT160404N-LB
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
TPMT331ELB-AC8025P
No. of Edges
3
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Holding Type
Countersink Hole
Features
Adhesion Resistant, Chipping Resistant
Finish - Machining
Absotech Platinum
Chip-Breaker Code
ELB
Number of Cutting Edges
3
Primary Material Application ISO Code
P25
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Shape
Triangle
Primary Material Application
Steel
Cutting Application
Turning
Manufacturer Grade
AC8025P
ANSI Code
TPMT331ELB
Measurement System
Fractional Inch
Coating Process
CVD
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ELB, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.