Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT331ENF-AC8025P

  • Zoro # G6308806


product price: $12.45
/ea
Sold in multiples of 10 for $124.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT331ENF-AC8025P
Zoro #
G6308806
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.169"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPMT160404N-SF
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
TPMT331ENF-AC8025P
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
3
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Application
Turning
Number of Cutting Edges
3
ANSI Code
TPMT331ENF
Finish - Machining
Absotech Platinum
Chip-Breaker Style
On One Side
Manufacturer Grade
AC8025P
Insert Holding Type
Countersink Hole
Shape
Triangle
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application ISO Code
P25
Clearance Angle
11 Degrees
Chip-Breaker Code
ENF
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Steel
Included Angle
60 Degrees
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.