Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0156 in, PCD

  • Mfr # NF-TPMT331LD-DA1000

  • Zoro # G6306776


product price: $71.29
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-TPMT331LD-DA1000
Zoro #
G6306776
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.169"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-TPMT160404N-LD
For Use With
Toolholders, Boring Bars
Coating
Cermet
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
ANSI Number
NF-TPMT331LD-DA1000
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Cutting Direction
Neutral
No. of Edges
1
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Shape
Triangle
Chip-Breaker Code
LD
Included Angle
60 Degrees
Features
Fracture Resistant, Wear Resistant
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Cutting Material Coverage
NF Tip
Manufacturer Grade
DA1000
ANSI Code
NF-TPMT331LD
Cutting Application
Turning
Chip-Breaker Style
On One Side
Insert Holding Type
Countersink Hole
Material - Machining
Polycrystalline Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Material
PCD

Description

Triangle Turning Insert, Chip-Breaker Code LD, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.