Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0312 in, Carbide

  • Mfr # TPMT32.52ESU-AC5015S

  • Zoro # G7557516


product price: $10.45
/ea
Sold in multiples of 10 for $104.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT32.52ESU-AC5015S
Zoro #
G7557516
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
0.0312 in
Insert Thickness
0.156"
Mounting Hole Dia.
0.169"
Nose Radius
0.031"
Thickness
0.1562 in
Through Hole Inside Dia.
0.1693 in

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.