Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0312 in, Carbide

  • Mfr # TPMT32.52ESU-AC5025S

  • Zoro # G7557613


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT32.52ESU-AC5025S
Zoro #
G7557613
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
0.0312 in
Mounting Hole Dia.
0.169"
Insert Thickness
0.156"
Nose Radius
0.031"
Thickness
0.1562 in
Through Hole Inside Dia.
0.1693 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT16T308N-SU
ANSI Number
TPMT32.52ESU
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Mounting Style
Screw
Cutting Direction
Neutral
Coating
PVD
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shape
Triangle
Number of Cutting Edges
3
Included Angle
60 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
ANSI Code
TPMT32.52ESU
Clearance Angle
11 Degrees
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Chip-Breaker Code
ESU
Features
Excellent Wear Resistance
Manufacturer Grade
AC5025S
Coating Process
PVD
Primary Material Application ISO Code
S10 - S30
Insert Holding Type
Countersink Hole
Chip-Breaker Style
On One Side
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.