Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0312 in, Carbide

  • Mfr # TPMT32.52ESU-AC810P

  • Zoro # G6308885


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT32.52ESU-AC810P
Zoro #
G6308885
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
0.0312 in
Mounting Hole Dia.
0.169"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT16T308N-SU
No. of Edges
3
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
TPMT32.52ESU-AC810P
Coating
CBN
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and hole Clamping
Finish - Machining
Al203+TiCN
ANSI Code
TPMT32.52ESU
Measurement System
Fractional Inch
Included Angle
60 Degrees
Number of Cutting Edges
3
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Features
Excellent Wear Resistance
Chip-Breaker Code
ESU
Cutting Application
Turning
Shape
Triangle
Manufacturer Grade
AC810P
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P
Insert Holding Type
Countersink Hole
Coating Process
CVD
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.