Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0312 in, Carbide

  • Mfr # TPMT332ELB-AC8025P

  • Zoro # G6308736


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT332ELB-AC8025P
Zoro #
G6308736
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.169"
Nose Radius
0.0313"
Thickness
0.1875 in
Through Hole Inside Dia.
0.1693 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPMT160408N-LB
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
TPMT332ELB-AC8025P
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Coating
CVD
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Included Angle
60 Degrees
Primary Material Application ISO Code
P25
Material - Machining
Carbide
Shape
Triangle
Finish - Machining
Absotech Platinum
Manufacturer Grade
AC8025P
Primary Material Application
Steel
Insert Holding Type
Countersink Hole
Features
Adhesion Resistant, Chipping Resistant
ANSI Code
TPMT332ELB
Cutting Application
Turning
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Coating Process
CVD
Chip-Breaker Code
ELB
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ELB, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.