Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0312 in, Carbide

  • Mfr # TPMT332ESU-AC830P

  • Zoro # G6308596


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT332ESU-AC830P
Zoro #
G6308596
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.169"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT160408NSU
No. of Edges
3
Hardened (H) Compatibility
No
ANSI Number
TPMT332ESU-AC830P
Coating
CBN
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Manufacturer Grade
AC830P
Material - Machining
Carbide
Chip-Breaker Code
ESU
Finish - Machining
Al203+TiCN
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Included Angle
60 Degrees
ANSI Code
TPMT332ESU
Insert Holding Type
Countersink Hole
Clearance Angle
11 Degrees
Primary Material Application
Steel
Coating Process
CVD
Shape
Triangle
Cutting Application
Turning
Features
Fracture Resistant, Wear Resistant
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.