Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 5, TBGT, .5, Carbide

  • Mfr # TBGT520.5L-AC8025P

  • Zoro # G6315779


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5
Insert Size
520.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBGT520.5L-AC8025P
Zoro #
G6315779
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
520.5
Corner Radius
.5
Mounting Hole Dia.
0.090"
Insert Thickness
0.0625"
Nose Radius
0.0078"
Thickness
0.125 in
Through Hole Inside Dia.
0.09 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
TBGT060102L-W
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
ANSI Number
TBGT520.5L-AC8025P
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
3
Finish - Machining
Absotech Platinum
Cutting Application
Turning
Material - Machining
Carbide
Measurement System
Fractional Inch
Clearance Angle
5 Degrees
Shape
Triangle
Features
Adhesion Resistant, Chipping Resistant
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
Coating Process
CVD
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
P25
Manufacturer Grade
AC8025P
ANSI Code
TBGT520.5L
Number of Cutting Edges
3
Primary Material Application
Steel
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 5/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.