Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 5/8 in, TBGD, 0.0079 in, PCD

  • Mfr # NFTBGD520.5-DA1000

  • Zoro # G6307290


product price: $49.09
/ea

Key Features

Insert Shape
Triangle
Insert Style
TBGD
Inscribed Circle
5/8 in
Insert Size
520.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFTBGD520.5-DA1000
Zoro #
G6307290
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
520.5
Corner Radius
0.0079 in
Nose Radius
0.0078"
Insert Thickness
0.0625"
Thickness
0.125 in
Through Hole Inside Dia.
0.09 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TBGD
Inscribed Circle
5/8 in
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
NF-TBGW060102
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
No. of Edges
1
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
ANSI Number
NFTBGD520.5-DA1000
Non Ferrous (N) Compatibility
Yes
Insert Holding Type
Screw
Features
Fracture Resistant, Wear Resistant
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Material Coverage
NF Tip
Cutting Application
Turning
Clearance Angle
5 Degrees
Manufacturer Grade
DA1000
Shape
Triangle
Primary Material Application ISO Code
N
Coating Process
CVD
Included Angle
60 Degrees
Measurement System
Fractional Inch
Material - Machining
Polycrystalline Diamond
ANSI Code
NF-TBGD520.5
Material
PCD

Description

Triangle Turning Insert, Inscribed Circle 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.