Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 5/8 in, TBGD, 0.0156 in, PCD

  • Mfr # NFTBGD521-DA1000

  • Zoro # G6307281


product price: $44.55
/ea

Key Features

Insert Shape
Triangle
Insert Style
TBGD
Inscribed Circle
5/8 in
Insert Size
521
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFTBGD521-DA1000
Zoro #
G6307281
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
521
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.0625"
Through Hole Inside Dia.
0.09 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TBGD
Inscribed Circle
5/8 in
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
NF-TBGW060104
For Use With
Toolholders, Boring Bars
Coating
CVD
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
1
Cutting Direction
Neutral
ANSI Number
NFTBGD521-DA1000
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
NF-TBGD521
Material - Machining
Polycrystalline Diamond
Manufacturer Grade
DA1000
Included Angle
60 Degrees
Primary Material Application ISO Code
N
Cutting Material Coverage
NF Tip
Coating Process
CVD
Shape
Triangle
Insert Holding Type
Screw
Features
Fracture Resistant, Wear Resistant
Clearance Angle
5 Degrees
Cutting Application
Turning
Material
PCD

Description

Triangle Turning Insert, Inscribed Circle 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.