Zoro Homepage

Triangle Turning Insert, Triangle, 5/8 in, TBGE, 0.0079 in, PCD

  • Mfr # NFTBGE520.5-DA1000

  • Zoro # G6307275


product price: $58.15
/ea

Key Features

Insert Shape
Triangle
Insert Style
TBGE
Inscribed Circle
5/8 in
Insert Size
520.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFTBGE520.5-DA1000
Zoro #
G6307275
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
520.5
Corner Radius
0.0079 in
Insert Thickness
0.0625"
Nose Radius
0.0078"
Thickness
0.125 in

Description

Triangle Turning Insert, Inscribed Circle 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.