Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0039 in, Carbide

  • Mfr # TBGT520LFY-AC530U

  • Zoro # G6315666


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Insert Size
520
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBGT520LFY-AC530U
Zoro #
G6315666
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
520
Corner Radius
0.0039 in
Insert Thickness
0.0625"
Mounting Hole Dia.
0.090"
Nose Radius
0.0039"
Through Hole Inside Dia.
0.09 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TBGT520LFY
Non Ferrous (N) Compatibility
No
ANSI Number
TBGT520LFY-AC530U
Steel (P) Compatibility
No
Coating
Uncoated
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
3
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
ANSI Code
TBGT520LFY
Clearance Angle
5 Degrees
Coating Process
PVD
Cutting Application
Turning
Features
Excellent Fracture Resistance
Measurement System
Fractional Inch
Included Angle
60 Degrees
Shape
Triangle
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Insert Holding Type
Countersink Hole
Chip-Breaker Code
FY
Number of Cutting Edges
3
Manufacturer Grade
AC530U
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 5/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.