Zoro Homepage

Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0079 in, Carbide

  • Mfr # TBGT520.5LFX-AC5015S

  • Zoro # G7555398


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Insert Size
520.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBGT520.5LFX-AC5015S
Zoro #
G7555398
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
520.5
Corner Radius
0.0079 in
Mounting Hole Dia.
0.090"
Insert Thickness
0.062"
Nose Radius
0.007"
Through Hole Inside Dia.
0.09 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TBGT060102L-FX
Cutting Direction
Neutral
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
ANSI Number
TBGT520.5LFX
Non Ferrous (N) Compatibility
Yes
No. of Edges
3
Relief Angle
5 Degrees
Chip-Breaker Code
FX
Included Angle
60 Degrees
Coating Process
PVD
Shape
Triangle
Clearance Angle
5 Degrees
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC5015S
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
S01 - S20
Number of Cutting Edges
3
ANSI Code
TBGT520.5LFX
Finish - Machining
AlTiSiN
Primary Material Application
Nickel, Titanium
Features
Excellent Wear Resistance
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 5/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.