Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0079 in, Carbide

  • Mfr # TBGT520.5LFX-AC5025S

  • Zoro # G7555303


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Insert Size
520.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBGT520.5LFX-AC5025S
Zoro #
G7555303
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
520.5
Corner Radius
0.0079 in
Nose Radius
0.007"
Mounting Hole Dia.
0.090"
Insert Thickness
0.062"
Through Hole Inside Dia.
0.09 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TBGT060102L-FX
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
3
ANSI Number
TBGT520.5LFX
Relief Angle
5 Degrees
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Material - Machining
Carbide
Primary Material Application ISO Code
S10 - S30
Number of Cutting Edges
3
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Finish - Machining
AlTiSiN
Included Angle
60 Degrees
Shape
Triangle
Clearance Angle
5 Degrees
Primary Material Application
Nickel, Titanium
ANSI Code
TBGT520.5LFX
Coating Process
PVD
Chip-Breaker Code
FX
Cutting Application
Turning
Features
Excellent Wear Resistance
Chip-Breaker Style
On One Side
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 5/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.