Zoro Homepage

Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0079 in, Carbide

  • Mfr # TBGT520.5LFX-AC8025P

  • Zoro # G6315727


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Insert Size
520.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBGT520.5LFX-AC8025P
Zoro #
G6315727
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
520.5
Corner Radius
0.0079 in
Mounting Hole Dia.
0.090"
Nose Radius
0.0078"
Insert Thickness
0.0625"
Thickness
0.125 in
Through Hole Inside Dia.
0.09 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TBGT060102L-FX
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
TBGT520.5LFX-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Coating
Uncoated
Included Angle
60 Degrees
ANSI Code
TBGT520.5LFX
Material - Machining
Carbide
Features
Adhesion Resistant, Chipping Resistant
Insert Holding Type
Countersink Hole
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Cutting Application
Turning
Chip-Breaker Code
FX
Finish - Machining
Absotech Platinum
Primary Material Application ISO Code
P25
Clearance Angle
5 Degrees
Shape
Triangle
Coating Process
CVD
Manufacturer Grade
AC8025P
Measurement System
Fractional Inch
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 5/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.