Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0079 in, Carbide
Mfr # TBGT520.5RFX-AC5015S
Zoro # G7555355
product price: $10.99
/eaSold in multiples of 10 for $109.90
Key Features
Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Insert Size
520.5
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBGT520.5RFX-AC5015S
Zoro #
G7555355
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
520.5
Corner Radius
0.0079 in
Nose Radius
0.007"
Mounting Hole Dia.
0.090"
Insert Thickness
0.062"
Thickness
0.125 in
Through Hole Inside Dia.
0.09 in
Description
Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 5/8 in, AlTiSiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.