Zoro Homepage

Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0079 in, Cermet

  • Mfr # TBGT520.5LFW-T1500A

  • Zoro # G6315751


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Insert Size
520.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBGT520.5LFW-T1500A
Zoro #
G6315751
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
520.5
Corner Radius
0.0079 in
Insert Thickness
0.0625"
Mounting Hole Dia.
0.090"
Nose Radius
0.0078"
Thickness
0.125 in
Through Hole Inside Dia.
0.09 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
TBGT060102L-FW
Cutting Direction
Neutral
No. of Edges
3
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
TBGT520.5LFW-T1500A
Non Ferrous (N) Compatibility
No
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Features
Fracture Resistant, Wear Resistant
ANSI Code
TBGT520.5LFW
Clearance Angle
5 Degrees
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Material - Machining
Cermet
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Cutting Application
Turning
Number of Cutting Edges
3
Manufacturer Grade
T1500A
Shape
Triangle
Chip-Breaker Code
FW
Included Angle
60 Degrees
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code FW, Inscribed Circle 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.