Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0079 in, Cermet

  • Mfr # TBGT520.5LFW-T1500Z

  • Zoro # G6315745


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Insert Size
520.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBGT520.5LFW-T1500Z
Zoro #
G6315745
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
520.5
Corner Radius
0.0079 in
Mounting Hole Dia.
0.090"
Nose Radius
0.0078"
Insert Thickness
0.0625"
Thickness
0.125 in
Through Hole Inside Dia.
0.09 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
TBGT060102L-FW
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
TBGT520.5LFW-T1500Z
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
3
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Measurement System
Fractional Inch
Number of Cutting Edges
3
Chip-Breaker Code
FW
Insert Holding Type
Countersink Hole
ANSI Code
TBGT520.5LFW
Cutting Application
Turning
Primary Material Application ISO Code
P
Material - Machining
Cermet
Coating Process
PVD
Clearance Angle
5 Degrees
Chip-Breaker Style
On One Side
Manufacturer Grade
T1500Z
Primary Material Application
Steel
Features
Excellent Wear Resistance
Shape
Triangle
Included Angle
60 Degrees
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code FW, Inscribed Circle 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.