Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0156 in, Carbide

  • Mfr # TBGT521LFX-AC5025S

  • Zoro # G7555389


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Insert Size
521
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBGT521LFX-AC5025S
Zoro #
G7555389
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
521
Corner Radius
0.0156 in
Mounting Hole Dia.
0.090"
Insert Thickness
0.062"
Nose Radius
0.015"
Through Hole Inside Dia.
0.09 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TBGT060104L-FX
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
5 Degrees
No. of Edges
3
ANSI Number
TBGT521LFX
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
Included Angle
60 Degrees
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Features
Excellent Wear Resistance
Primary Material Application ISO Code
S10 - S30
Number of Cutting Edges
3
Chip-Breaker Code
FX
Coating Process
PVD
Material - Machining
Carbide
Shape
Triangle
Clearance Angle
5 Degrees
ANSI Code
TBGT521LFX
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC5025S
Chip-Breaker Style
On One Side
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 5/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.