Zoro Homepage

Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0156 in, Carbide

  • Mfr # TBGT521LFX-AC8025P

  • Zoro # G6315605


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Insert Size
521
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBGT521LFX-AC8025P
Zoro #
G6315605
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
521
Corner Radius
0.0156 in
Insert Thickness
0.0625"
Mounting Hole Dia.
0.090"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.09 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TBGT060104L-FX
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
3
ANSI Number
TBGT521LFX-AC8025P
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Code
TBGT521LFX
Included Angle
60 Degrees
Chip-Breaker Code
FX
Coating Process
CVD
Features
Adhesion Resistant, Chipping Resistant
Clearance Angle
5 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
P25
Measurement System
Fractional Inch
Manufacturer Grade
AC8025P
Finish - Machining
Absotech Platinum
Shape
Triangle
Chip-Breaker Style
On One Side
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Primary Material Application
Steel
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 5/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.