Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0156 in, Cermet

  • Mfr # TBGT521LFW-T1500Z

  • Zoro # G6315620


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Insert Size
521
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBGT521LFW-T1500Z
Zoro #
G6315620
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
521
Corner Radius
0.0156 in
Mounting Hole Dia.
0.090"
Nose Radius
0.0156"
Insert Thickness
0.0625"
Through Hole Inside Dia.
0.09 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
TBGT060104L-FW
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
TBGT521LFW-T1500Z
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Screw-On
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
3
Included Angle
60 Degrees
Features
Excellent Wear Resistance
Material - Machining
Cermet
Chip-Breaker Code
FW
ANSI Code
TBGT521LFW
Primary Material Application ISO Code
P
Insert Holding Type
Countersink Hole
Manufacturer Grade
T1500Z
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
5 Degrees
Number of Cutting Edges
3
Shape
Triangle
Coating Process
PVD
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code FW, Inscribed Circle 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.