Zoro Homepage

Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0156 in, Cermet

  • Mfr # TBGT521R-T1500A

  • Zoro # G6315535


product price: $8.65
/ea
Sold in multiples of 10 for $86.50

Key Features

Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Insert Size
521
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBGT521R-T1500A
Zoro #
G6315535
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
521
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.0625"
Mounting Hole Dia.
0.090"
Through Hole Inside Dia.
0.09 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TBGT
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
TBGT060104R-W
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
TBGT521R-T1500A
No. of Edges
3
Coating
Uncoated
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Features
Fracture Resistant, Wear Resistant
Shape
Triangle
Measurement System
Fractional Inch
Manufacturer Grade
T1500A
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Clearance Angle
5 Degrees
Insert Holding Type
Countersink Hole
Number of Cutting Edges
3
Chip-Breaker Style
On One Side
ANSI Code
TBGT521R
Included Angle
60 Degrees
Primary Material Application ISO Code
M, P
Material - Machining
Cermet
Material
Cermet

Description

Triangle Turning Insert, Inscribed Circle 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.