Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG542ENZ-AC830P

  • Zoro # G6311490


product price: $21.85
/ea
Sold in multiples of 10 for $218.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG542ENZ-AC830P
Zoro #
G6311490
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
0.0312 in
Insert Thickness
0.2500"
Nose Radius
0.0313"
Mounting Hole Dia.
0.250"
Thickness
0.25 in
Through Hole Inside Dia.
0.25 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG270608N-UZ
Coating
Cermet
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
No. of Edges
3
ANSI Number
TNMG542ENZ-AC830P
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Included Angle
60 Degrees
Measurement System
Fractional Inch
Features
Fracture Resistant, Wear Resistant
Shape
Triangle
Cutting Application
Turning
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
ANSI Code
TNMG542ENZ
Primary Material Application ISO Code
P
Chip-Breaker Code
ENZ
Finish - Machining
Al203+TiCN
Number of Cutting Edges
3
Material - Machining
Carbide
Manufacturer Grade
AC830P
Clearance Angle
0 Degrees
Primary Material Application
Steel
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 5/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.