Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG543EMU-AC830P

  • Zoro # G3772054


product price: $21.25
/ea
Sold in multiples of 10 for $212.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
0.625"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG543EMU-AC830P
Zoro #
G3772054
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.625"
Corner Radius
0.0468 in
Nose Radius
0.0472"
Insert Thickness
0.0625"
Mounting Hole Dia.
0.250
Through Hole Inside Dia.
0.25 in
Thickness
0.25 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG270612NMU
Relief Angle
0 Degrees
For Use With
MTAN, MTENN, MTGN Toolholders, A-MTFN Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
No. of Edges
6
ANSI Number
TNMG543EMU-AC830P
Coating
Super FF TiCN/Al2O3/TiN CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
ANSI Code
TNMG543EMU
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Shape
Triangle
Insert Holding Type
Straight Hole
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Coating Process
CVD
Features
Fracture Resistant, Wear Resistant
Primary Material Application
Steel
Chip-Breaker Code
EMU
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
AC830P
Finish - Machining
Al203+TiCN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.