Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG543ENG-AC830P

  • Zoro # G6311466


product price: $22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG543ENG-AC830P
Zoro #
G6311466
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
0.0468 in
Mounting Hole Dia.
0.250"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Through Hole Inside Dia.
0.25 in
Thickness
0.25 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG270612N-UG
ANSI Number
TNMG543ENG-AC830P
Coating
PVD
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Chip-Breaker Code
ENG
Clearance Angle
0 Degrees
Number of Cutting Edges
3
Measurement System
Fractional Inch
ANSI Code
TNMG543ENG
Primary Material Application ISO Code
P
Manufacturer Grade
AC830P
Features
Fracture Resistant, Wear Resistant
Finish - Machining
Al203+TiCN
Insert Holding Type
Straight Hole
Cutting Application
Turning
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Included Angle
60 Degrees
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 5/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.