Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG543ENZ-AC830P

  • Zoro # G6311439


product price: $21.29
/ea
Sold in multiples of 10 for $212.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG543ENZ-AC830P
Zoro #
G6311439
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
0.0468 in
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.250"
Thickness
0.25 in
Through Hole Inside Dia.
0.25 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG270612N-UZ
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
3
Coating
Cermet
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
TNMG543ENZ-AC830P
Coating Process
CVD
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Triangle
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Manufacturer Grade
AC830P
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Features
Fracture Resistant, Wear Resistant
Clearance Angle
0 Degrees
Primary Material Application
Steel
Chip-Breaker Code
ENZ
ANSI Code
TNMG543ENZ
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 5/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.