Zoro Homepage

Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0625 in, Carbide

  • Mfr # TNMG544EMU-AC8025P

  • Zoro # G6311420


product price: $24.59
/ea
Sold in multiples of 10 for $245.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG544EMU-AC8025P
Zoro #
G6311420
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
0.0625 in
Nose Radius
0.0625"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Through Hole Inside Dia.
0.25 in
Thickness
0.25 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG270616N-MU
Steel (P) Compatibility
Yes
Coating
CVD
Stainless (M) Compatibility
Yes
No. of Edges
3
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
ANSI Number
TNMG544EMU-AC8025P
Included Angle
60 Degrees
Primary Material Application ISO Code
P25
Number of Cutting Edges
3
Shape
Triangle
Finish - Machining
Absotech Platinum
Features
Adhesion Resistant, Chipping Resistant
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
TNMG544EMU
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Manufacturer Grade
AC8025P
Chip-Breaker Code
EMU
Coating Process
CVD
Clearance Angle
0 Degrees
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.