Zoro Homepage

Triangle Turning Insert, Triangle, 7/32 in, TCGT, 0.0079 in, Cermet

  • Mfr # TCGT1.81.50.5EFM-T1500A

  • Zoro # G6315517


product price: $7.15
/ea
Sold in multiples of 10 for $71.50

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
7/32 in
Insert Size
1.81.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCGT1.81.50.5EFM-T1500A
Zoro #
G6315517
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1.81.50.5
Corner Radius
0.0079 in
Nose Radius
0.0078"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Through Hole Inside Dia.
0.09 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
6 Degrees
ISO Number
TCGT090202N-SC
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
CVD
Hardened (H) Compatibility
No
ANSI Number
TCGT1.81.50.5EFM-T1500A
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
No. of Edges
3
Material - Machining
Cermet
Shape
Triangle
Features
Fracture Resistant, Wear Resistant
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Clearance Angle
7 Degrees
Manufacturer Grade
T1500A
Insert Holding Type
Countersink Hole
Chip-Breaker Code
EFM
ANSI Code
TCGT1.81.50.5EFM
Number of Cutting Edges
3
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Included Angle
60 Degrees
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code EFM, Inscribed Circle 7/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.