Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 7/32 in, TCMX, 0.0156 in, PCD

  • Mfr # NFTCMX1.81.51-DA1000

  • Zoro # G6307257


product price: $49.25
/ea

Key Features

Insert Shape
Triangle
Insert Style
TCMX
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFTCMX1.81.51-DA1000
Zoro #
G6307257
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1.81.51
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.098"
Insert Thickness
0.0940"
Thickness
0.0937 in
Through Hole Inside Dia.
0.098 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMX
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NFTCMT090204
Coating
CVD
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Cutting Direction
Neutral
Mounting Style
Screw-On
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
NFTCMX1.81.51-DA1000
Cast Iron (K) Compatibility
No
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
Clearance Angle
7 Degrees
ANSI Code
NF-TCMX1.81.51
Cutting Application
Turning
Cutting Material Coverage
NF Tip
Features
Fracture Resistant, Wear Resistant
Measurement System
Fractional Inch
Insert Holding Type
Straight or Countersink Hole
Shape
Triangle
Coating Process
CVD
Included Angle
60 Degrees
Chip-Breaker Style
10 Degrees Rake Angle
Material - Machining
Polycrystalline Diamond
Manufacturer Grade
DA1000
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material
PCD

Description

Triangle Turning Insert, Inscribed Circle 7/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.