Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 7/32 in, TPGA, 0.0312 in, CBN

  • Mfr # NUTPGA1.81.52-BN2000

  • Zoro # G6305385


product price: $43.25
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
7/32 in
Insert Size
1.81.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTPGA1.81.52-BN2000
Zoro #
G6305385
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1.81.52
Corner Radius
0.0312 in
Insert Thickness
0.0940"
Nose Radius
0.0313"
Mounting Hole Dia.
0.102"
Through Hole Inside Dia.
0.102 in
Thickness
0.0937 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
7/32 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-TPGW090208
Coating
Cermet
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
ANSI Number
NUTPGA1.81.52-BN2000
Hardened (H) Compatibility
Yes
No. of Edges
1
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Application
Turning
Features
Fracture Resistant, Wear Resistant
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Clearance Angle
11 Degrees
Finish - Machining
Bright (Uncoated)
ANSI Code
NU-TPGA1.81.52
Shape
Triangle
Manufacturer Grade
BN2000
Insert Holding Type
Straight Hole
Material - Machining
CBN
Primary Material Application ISO Code
H10 - H20
Cutting Material Coverage
Mini Tip
Included Angle
60 Degrees
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 7/32 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.