Zoro Homepage

Triangle Turning Insert, Triangle, 7/32 in, TPGT, 0.0156 in, Cermet

  • Mfr # TPGT1.81.51LFX-T1500A

  • Zoro # G6310468


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT1.81.51LFX-T1500A
Zoro #
G6310468
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1.81.51
Corner Radius
0.0156 in
Mounting Hole Dia.
0.102"
Nose Radius
0.0156"
Insert Thickness
0.0940"
Through Hole Inside Dia.
0.102 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT090204L-FX
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
ANSI Number
TPGT1.81.51LFX-T1500A
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Number of Cutting Edges
3
Measurement System
Fractional Inch
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Chip-Breaker Style
On One Side
Material - Machining
Cermet
Chip-Breaker Code
FX
Included Angle
60 Degrees
Features
Fracture Resistant, Wear Resistant
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Shape
Triangle
ANSI Code
TPGT1.81.51LFX
Clearance Angle
11 Degrees
Manufacturer Grade
T1500A
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 7/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.