Triangle Turning Insert, Triangle, 7/32 in, TPMR, 0.0312 in, Cermet

  • Mfr # TPMR1.81.52EFK-T1500Z

  • Zoro # G6309871


product price: $9.35
/ea
Sold in multiples of 10 for $93.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
7/32 in
Insert Size
1.81.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR1.81.52EFK-T1500Z
Zoro #
G6309871
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1.81.52
Corner Radius
0.0312 in
Insert Thickness
0.0940"
Nose Radius
0.0313"
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPMR090204N-FK
Mounting Style
Screw-On
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
3
Coating
CVD
ANSI Number
TPMR1.81.52EFK-T1500Z
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Material - Machining
Cermet
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
ANSI Code
TPMR1.81.52EFK
Chip-Breaker Code
EFK
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
Features
Excellent Wear Resistance
Measurement System
Fractional Inch
Manufacturer Grade
T1500Z
Primary Material Application
Steel
Coating Process
PVD
Shape
Triangle
Insert Holding Type
No Screw Hole
Cutting Application
Turning
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code EFK, Inscribed Circle 7/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.