Zoro Homepage

Triangle Turning Insert, Triangle, 7/32 in, TPMT, 0.0079 in, Carbide

  • Mfr # TPMT1.81.50.5ELB-AC8025P

  • Zoro # G6309655


product price: $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Insert Size
1.81.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT1.81.50.5ELB-AC8025P
Zoro #
G6309655
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1.81.50.5
Corner Radius
0.0079 in
Nose Radius
0.0078"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.102"
Thickness
0.0937 in
Through Hole Inside Dia.
0.102 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPMR220412N-SF
Cutting Direction
Neutral
Coating
CVD
Mounting Style
Screw-On
ANSI Number
TPMT1.81.50.5ELB-AC8025P
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Primary Material Application
Steel
Measurement System
Fractional Inch
Features
Adhesion Resistant, Chipping Resistant
Shape
Triangle
Cutting Application
Turning
Primary Material Application ISO Code
P25
ANSI Code
TPMT1.81.50.5ELB
Chip-Breaker Style
On One Side
Manufacturer Grade
AC8025P
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Code
ELB
Included Angle
60 Degrees
Finish - Machining
Absotech Platinum
Insert Holding Type
Countersink Hole
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ELB, Inscribed Circle 7/32 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.