Zoro Homepage

Triangle Turning Insert, Triangle, 7/32 in, TPMT, 0.0079 in, Carbide

  • Mfr # TPMT1.81.50.5ELU-AC820P

  • Zoro # G6309646


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Insert Size
1.81.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT1.81.50.5ELU-AC820P
Zoro #
G6309646
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1.81.50.5
Corner Radius
0.0079 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.102"
Nose Radius
0.0078"
Through Hole Inside Dia.
0.102 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
TPMT090202N-LB
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Screw-On
ANSI Number
TPMT1.81.50.5ELU-AC820P
No. of Edges
3
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Number of Cutting Edges
3
Primary Material Application ISO Code
K20, P20
Material - Machining
Carbide
Manufacturer Grade
AC820P
ANSI Code
TPMT1.81.50.5ELU
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Features
Fracture Resistant, Wear Resistant
Chip-Breaker Code
ELU
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Cutting Application
Turning
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
Shape
Triangle
Insert Holding Type
Countersink Hole
Finish - Machining
Al203+TiCN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 7/32 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.