Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 7/32 in, TPMT, 0.0079 in, Carbide

  • Mfr # TPMT1.81.50.5ESU-AC5025S

  • Zoro # G7557498


product price: $9.35
/ea
Sold in multiples of 10 for $93.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Insert Size
1.81.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT1.81.50.5ESU-AC5025S
Zoro #
G7557498
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1.81.50.5
Corner Radius
0.0079 in
Insert Thickness
0.093"
Mounting Hole Dia.
0.102"
Nose Radius
0.007"
Thickness
0.0937 in
Through Hole Inside Dia.
0.102 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT090202N-SU
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
3
Cutting Direction
Neutral
Mounting Style
Screw
Hardened (H) Compatibility
No
ANSI Number
TPMT1.81.50.5ESU
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
PVD
Number of Cutting Edges
3
Material - Machining
Carbide
Included Angle
60 Degrees
Features
Excellent Wear Resistance
Shape
Triangle
Cutting Application
Turning
Chip-Breaker Style
On One Side
Manufacturer Grade
AC5025S
Chip-Breaker Code
ESU
Clearance Angle
11 Degrees
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
S10 - S30
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
ANSI Code
TPMT1.81.50.5ESU
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 7/32 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.