Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 7/32 in, TPMT, 0.0079 in, PCD

  • Mfr # NF-TPMT1.81.50.5LD-DA1000

  • Zoro # G6306931


product price: $63.99
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Insert Size
1.81.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-TPMT1.81.50.5LD-DA1000
Zoro #
G6306931
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1.81.50.5
Corner Radius
0.0079 in
Mounting Hole Dia.
0.102"
Insert Thickness
0.0940"
Nose Radius
0.0078"
Through Hole Inside Dia.
0.102 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-TPMT090202N-LD
Steel (P) Compatibility
No
No. of Edges
1
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
ANSI Number
NF-TPMT1.81.50.5LD-DA1000
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
CVD
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Hardened (H) Compatibility
No
ANSI Code
NF-TPMT1.81.50.5LD
Included Angle
60 Degrees
Chip-Breaker Code
LD
Primary Material Application ISO Code
N
Chip-Breaker Style
On One Side
Cutting Material Coverage
NF Tip
Clearance Angle
11 Degrees
Features
Fracture Resistant, Wear Resistant
Cutting Application
Turning
Shape
Triangle
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Polycrystalline Diamond
Manufacturer Grade
DA1000
Material
PCD

Description

Triangle Turning Insert, Chip-Breaker Code LD, Inscribed Circle 7/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.