Zoro Homepage

Triangle Turning Insert, Triangle, 7/32 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT1.81.51ESU-AC5025S

  • Zoro # G7557577


product price: $9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT1.81.51ESU-AC5025S
Zoro #
G7557577
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1.81.51
Corner Radius
0.0156 in
Mounting Hole Dia.
0.102"
Nose Radius
0.015"
Insert Thickness
0.093"
Through Hole Inside Dia.
0.102 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT090204NLU
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Steel (P) Compatibility
Yes
Coating
PVD
Relief Angle
11 Degrees
ANSI Number
TPMT1.81.51ESU
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Features
Excellent Wear Resistance
Primary Material Application ISO Code
S10 - S30
Included Angle
60 Degrees
Finish - Machining
AlTiSiN
ANSI Code
TPMT1.81.51ESU
Measurement System
Fractional Inch
Shape
Triangle
Chip-Breaker Code
ESU
Coating Process
PVD
Clearance Angle
11 Degrees
Insert Holding Type
Countersink Hole
Primary Material Application
Nickel, Titanium
Manufacturer Grade
AC5025S
Chip-Breaker Style
On One Side
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 7/32 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.