Zoro Homepage

TSX13315RS

  • Mfr # 2200ATT

  • Zoro # G608844614


product price: $6,187.99
/ea
Free Shipping & Returns

Key Features

Series
TSX
Number of Inserts
16
Arbor Dia.
240.00mm
Left/Right Hand
Right Hand
Cutting Dia.
315.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200ATT
Zoro #
G608844614
UPC #
-
Country of Origin
Japan

Dimensions

Arbor Dia.
240.00mm
Cutting Dia.
315.00mm
Overall Height
63.00mm

Details

Series
TSX
Number of Inserts
16
Left/Right Hand
Right Hand
Material
Steel
Insert Compatibility
LNEX13
Coolant Through
Yes

Description

315mm Cut Diam, 240mm Arbor Hole Diam, 12mm Max Depth, Indexable Shoulder Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.