This item is Discontinued.

Sumitomo Turning Insert, 0.25 in., CCMT, Carbide CCMT21.51ENK-AC8015P

This item is Discontinued.

Sumitomo

Turning Insert, 0.25 in., CCMT, Carbide (Discontinued)

Mfr # CCMT21.51ENK-AC8015P
Zoro # G201015770
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCMT21.51ENK-AC8015P
Zoro #
G201015770
UPC #
-
Country of Origin
Japan

Details

Item
Turning Insert
Insert Style
CCMT
Inscribed Circle
0.25 in.
Chip-Breaker
ESK
Grade
P15, P20
Insert Material
Carbide
ANSI Number
CCMT21.51ENK-AC8015P
Relief Angle
7
Corner Angle
80
Series
AC8000P
Chip Breaker
ESK

Description

COATED CARBIDE INSERT P10/P20 Grade, 0.09375 Thick,0.0156 Corner Radius, 80°Diamond Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.