Zoro Homepage
This item is Discontinued.
Sumitomo Turning Insert, 0.25 in., VCMT, Carbide VCMT220.5ESU-AC6020M

Turning Insert, 0.25 in., VCMT, Carbide (Discontinued)

  • Mfr # VCMT220.5ESU-AC6020M
  • Zoro # G001012511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT220.5ESU-AC6020M
Zoro #
G001012511
UPC #
-
Country of Origin
Japan

Details

Item
Turning Insert
Insert Style
VCMT
Inscribed Circle
0.25 in.
Chip-Breaker
ESU
Grade
M20, M15, M25
Insert Material
Carbide
Relief Angle
7
ANSI Number
VCMT220.5ESU-AC6020M
Series
AC6000M
Corner Angle
35
Chip Breaker
ESU

Description

VCMT220.5ESU Grade AC6020M Carbide Turning Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.