This item is Discontinued.

Sumitomo Turning Insert, 0.375 in., CCMA, Carbide CCMA32.51-AC4015K

This item is Discontinued.

Sumitomo

Turning Insert, 0.375 in., CCMA, Carbide (Discontinued)

Mfr # CCMA32.51-AC4015K
Zoro # G901013014
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCMA32.51-AC4015K
Zoro #
G901013014
UPC #
-
Country of Origin
Japan

Details

Item
Turning Insert
Insert Style
CCMA
Inscribed Circle
0.375 in.
Grade
K15
Insert Material
Carbide
ANSI Number
CCMA32.51-AC4015K
Relief Angle
7
Corner Angle
80
Series
AC4015K

Description

COATED CARBIDE INSERT K15 Grade, 0.15625 Thick,0.0156 Corner Radius, 80°Diamond Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.