Zoro Homepage
This item is Discontinued.
Sumitomo Turning Insert, 0.375 in., CPMT, Carbide CPMT321EMU-AC4015K

Turning Insert, 0.375 in., CPMT, Carbide (Discontinued)

  • Mfr # CPMT321EMU-AC4015K
  • Zoro # G601013727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT321EMU-AC4015K
Zoro #
G601013727
UPC #
-
Country of Origin
Japan

Details

Item
Turning Insert
Insert Style
CPMT
Inscribed Circle
0.375 in.
Chip-Breaker
EMU
Grade
K15
Insert Material
Carbide
Relief Angle
11
ANSI Number
CPMT321EMU-AC4015K
Series
AC4015K
Corner Angle
80
Chip Breaker
EMU

Description

COATED CARBIDE INSERT K15 Grade, 0.125 Thick,0.0156 Corner Radius, 80°Diamond Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.