Zoro Homepage
This item is Discontinued.
Sumitomo Turning Insert, 0.375 in., DNMG, Carbide DNMG332EEG-AC6020M

Turning Insert, 0.375 in., DNMG, Carbide (Discontinued)

  • Mfr # DNMG332EEG-AC6020M
  • Zoro # G601013260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG332EEG-AC6020M
Zoro #
G601013260
UPC #
-
Country of Origin
Japan

Details

Item
Turning Insert
Insert Style
DNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EEG
Grade
M20, M15, M25
Insert Material
Carbide
Relief Angle
0
ANSI Number
DNMG332EEG-AC6020M
Corner Angle
55
Series
AC6000M
Chip Breaker
EEG

Description

COATED CARBIDE INSERT M20 Grade, 0.1875 Thick,0.0313 Corner Radius, 55°Diamond Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.